Motion
71897128

PRO-SAFE
71897128

25 Qty 1 Pack Size M Polypropylene General Purpose Coveralls;White, Zipper Closure, Elastic Cuffs, Elastic Ankles, Serged Seams, ISO Class 7
Mi Item #06303405
MFR #71897128
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
71897128

25 Qty 1 Pack Size M Polypropylene General Purpose Coveralls;White, Zipper Closure, Elastic Cuffs, Elastic Ankles, Serged Seams, ISO Class 7
Mi Item #06303405
MFR #71897128

Mfr description
KM-NW-HD-E-MED MED WHITE 25/PK MED WT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • ISO Grade
    7
  • Size
    Medium
  • Weight
    1.60 oz

Details

  • Ankle Style
    Elastic
  • Closure Type
    Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Garment Style
    Coveralls
  • Garment Type
    General Purpose
  • Material
    Polypropylene
  • Product Type
    Disposable Coveralls
  • Seam Type
    Serged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)