Specifications
Dimensions
- Bore Diameter50 mm
- Stroke75 mm
Details
- BearingsSlide Bearing
- Country of OriginCN
- Cushion TypeAir Cushion
- Manufacturer Catalog
- Manufacturer Product Page
- Number of Switches2
- Port Thread StandardRc
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)