Motion
71898001

PRO-SAFE
71898001

25 Qty 1 Pack Size 4XL Polypropylene General Purpose Coveralls;White, Zipper Closure, Elastic Cuffs, Open Ankles, Serged Seams, ISO Class 7
MI ITEM #06303460
MFR #71898001
List Price$496.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
71898001

25 Qty 1 Pack Size 4XL Polypropylene General Purpose Coveralls;White, Zipper Closure, Elastic Cuffs, Open Ankles, Serged Seams, ISO Class 7
MI ITEM #06303460
MFR #71898001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$496.50/each for your price

Overview

Mfr description
KM-NW-HD-B-4X HOOD&BOOT 4XL WHT 25PK

Specifications

  • Size
    4X-Large
  • Color
    White
  • Cuff Style
    Elastic
  • Ankle Style
    Open
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • Material
    Polypropylene
  • ISO Grade
    7
  • Garment Type
    General Purpose
  • Garment Style
    Coveralls
  • Weight
    1.60 oz
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text