Motion
89530117

PRO-SAFE
89530117

150 Qty 1 Pack Size L, Polypropylene, Non-Skid Shoe Cover;Blue, Chemical Resistant
Mi Item #06303461
MFR #89530117
Price$48.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89530117

150 Qty 1 Pack Size L, Polypropylene, Non-Skid Shoe Cover;Blue, Chemical Resistant
Mi Item #06303461
MFR #89530117

Mfr description
KM-SC-NWI-NS-LG NON-SKID BLU LRG150/PR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.58/each

Specifications

Dimensions

  • ISO Grade
    7
  • Size
    Large

Details

  • Closure Type
    Elastic
  • Color
    Blue
  • Footwear Style
    Chemical Resistant
  • Footwear Type
    Shoe Cover
  • Material
    Polypropylene
  • PSC Code
    6532
  • Sole Type
    NonSkid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)