Motion
87495966

PRO-SAFE
87495966

100 Pairs Size L, White Polypropylene Disposable Sleeves, 18" Long Sleeve, Elastic Opening at Both Ends
Mi Item #06303504
MFR #87495966
Price$28.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
87495966

100 Pairs Size L, White Polypropylene Disposable Sleeves, 18" Long Sleeve, Elastic Opening at Both Ends
Mi Item #06303504
MFR #87495966

Mfr description
KM-AG-NWI 18X9" WHITE 100/PR PRO-SAFE
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions
  • It is resistant to acids, chemicals, oils and solvents
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.33/each

Specifications

Dimensions

  • Length
    18 in
  • Size
    Large
  • Width
    9 in

Details

  • Closure Type
    Elastic Opening at Both Ends
  • Color
    White
  • Material
    Polypropylene
  • Product Type
    Protective Sleeves
  • PSC Code
    4240
  • Thumb Hole
    No
  • Type
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)