Motion
75727586

PRO-SAFE
75727586

Pack of 50 Size 2XL, Microporous Spun Bonded Polyolefin General Purpose Work Pants - White
Mi Item #06303519
MFR #75727586
Price$360.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
75727586

Pack of 50 Size 2XL, Microporous Spun Bonded Polyolefin General Purpose Work Pants - White
Mi Item #06303519
MFR #75727586

Mfr description
KM-PANT-KG-2XL OPEN CUFF WHT 2XL 50BX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$360.30/each

Specifications

Dimensions

  • Size
    2X-Large

Details

  • Ankle Closure
    Open
  • Color
    White
  • Material
    Microporous Spun Bonded Polyolefin
  • MSC Item Number
    75727586
  • PSC Code
    4240
  • Waist Style
    Elastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)