Overview
Mfr description
KM-PANT-KG-3XL OPEN CUFF WHT 3XL 50BX
Specifications
- MaterialMicroporous Spun Bonded Polyolefin
- Waist StyleElastic
- Size3X-Large
- Ankle ClosureOpen
- ColorWhite
- PSC Code4240
- MSC Item Number75727644
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data