Motion
75727651

PRO-SAFE
75727651

Pack of 50 Size XL, Microporous Spun Bonded Polyolefin General Purpose Work Pants - White
Mi Item #06303523
MFR #75727651
Price$363.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
75727651

Pack of 50 Size XL, Microporous Spun Bonded Polyolefin General Purpose Work Pants - White
Mi Item #06303523
MFR #75727651

Mfr description
KM-PANT-KG-XL OPEN CUFF WHT XL 50BX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$363.43/each

Specifications

Dimensions

  • Size
    X-Large

Details

  • Ankle Closure
    Open
  • Color
    White
  • Material
    Microporous Spun Bonded Polyolefin
  • MSC Item Number
    75727651
  • PSC Code
    4240
  • Waist Style
    Elastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)