Motion
45151776

PRO-SAFE
45151776

Pack of (100), 28" Wide x 46" Long x 1 mil Thick Coat Aprons;Polyethylene, White, Waterproof
Mi Item #06303531
MFR #45151776
Price$26.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
45151776

Pack of (100), 28" Wide x 46" Long x 1 mil Thick Coat Aprons;Polyethylene, White, Waterproof
Mi Item #06303531
MFR #45151776

Mfr description
KM-AP-PE-2846RW 28X46"1MIL WHT 100/BAG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.20/each

Specifications

Dimensions

  • ISO Grade
    NonCleanroom
  • Length
    46 in
  • Material Weight
    0.75 oz
  • Thickness
    1.00 mil
  • Width
    28 in

Details

  • Color
    White
  • Features
    Embossed
  • Garment Style
    Coat Apron
  • Garment Type
    NonChemical Resistant
  • Material
    Polyethylene
  • Number Of Pockets
    0
  • PSC Code
    4240
  • Resistance
    Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)