Motion
45151818

PRO-SAFE
45151818

35" Wide x 45" Long x 6 mil Thick Bib Apron;Vinyl, White, Waterproof, Resists Tears
Mi Item #06303535
MFR #45151818
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
45151818

35" Wide x 45" Long x 6 mil Thick Bib Apron;Vinyl, White, Waterproof, Resists Tears
Mi Item #06303535
MFR #45151818

Mfr description
KMAPPVC6R3545W 35X45"6MIL PVC WHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • ISO Grade
    NonCleanroom
  • Length
    45 in
  • Material Weight
    35.00 oz
  • Thickness
    6.00 mil
  • Width
    35 in

Details

  • Color
    White
  • Features
    Raw Edge
  • Garment Style
    Bib Apron
  • Garment Type
    NonChemical Resistant
  • Material
    Vinyl
  • Number Of Pockets
    0
  • PSC Code
    4240
  • Resistance
    Tear-Resistant, Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)