Motion
45151826

PRO-SAFE
45151826

35" Wide x 50" Long x 6 mil Thick Bib Apron;Vinyl, White, Waterproof, Resists Tears
Mi Item #06303536
MFR #45151826
Price$4.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
45151826

35" Wide x 50" Long x 6 mil Thick Bib Apron;Vinyl, White, Waterproof, Resists Tears
Mi Item #06303536
MFR #45151826

Mfr description
KMAPPVC6R3550W 35X50"6MIL PVC WHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.68/each

Specifications

Dimensions

  • ISO Grade
    NonCleanroom
  • Length
    50 in
  • Material Weight
    35.00 oz
  • Thickness
    6.00 mil
  • Width
    35 in

Details

  • Color
    White
  • Features
    Raw Edge
  • Garment Style
    Bib Apron
  • Garment Type
    NonChemical Resistant
  • Material
    Vinyl
  • Number Of Pockets
    0
  • PSC Code
    4240
  • Resistance
    Tear-Resistant, Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)