Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
45151982

144 Pairs White Vinyl Disposable Sleeves, 18" Long Sleeve
MI ITEM #06303551
MFR #45151982

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
KM-AG-PVC8-WH 18" 8MIL WHT 144/PR

Specifications

  • Length
    18 in
  • Material
    Vinyl
  • Color
    White
  • Width
    11 in
  • PSC Code
    4240
  • Thumb Hole
    No
  • Type
    Disposable
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought