Motion
45151990

PRO-SAFE
45151990

Pack of (100) Size XL, 28" Diam Bouffant Caps;White, Polypropylene
Mi Item #06303552
MFR #45151990
Price$18.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
45151990

Pack of (100) Size XL, 28" Diam Bouffant Caps;White, Polypropylene
Mi Item #06303552
MFR #45151990

Mfr description
KM110NWI28WBG10 28"POLYPROP WHT 100/BG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.43/each

Specifications

Dimensions

  • ISO Grade
    NonCleanroom
  • Size
    28 in

Details

  • Color
    White
  • Material
    Polypropylene
  • Product Type
    Hairnets & Bouffant Caps
  • Product Types
    Bouffant
  • PSC Code
    6532
  • Type
    Bouffant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)