Motion
78284023

PRO-SAFE
78284023

Pack of 100 Pairs Size XL, Latex, Non-Skid Boot Covers;Orange, Chemical Resistant
Mi Item #06303592
MFR #78284023
Price$924.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
78284023

Pack of 100 Pairs Size XL, Latex, Non-Skid Boot Covers;Orange, Chemical Resistant
Mi Item #06303592
MFR #78284023

Mfr description
KM-BC-RBR-XL XL ORG 100/PR RBR/LATEX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$924.53/each

Specifications

Dimensions

  • ISO Grade
    NonCleanroom
  • Size
    X-Large

Details

  • Closure Type
    None
  • Color
    Orange
  • Footwear Style
    Chemical Resistant
  • Footwear Type
    Boot Cover
  • Material
    Latex
  • Protection Features Applications
    Heavy Duty
  • PSC Code
    6532
  • Sole Type
    NonSkid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)