Motion
68993757

PRO-SAFE
68993757

Pack of 25 Size 3XL SMS Chemical Resistant Coveralls;Blue, Zipper Closure, Elastic Cuffs, Elastic Ankles, Serged Seams, ISO Class 6
Mi Item #06303628
MFR #68993757
Price$281.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
68993757

Pack of 25 Size 3XL SMS Chemical Resistant Coveralls;Blue, Zipper Closure, Elastic Cuffs, Elastic Ankles, Serged Seams, ISO Class 6
Mi Item #06303628
MFR #68993757

Mfr description
KMCVLSMSEBLU3XL ELSTC W/A BLU 3XL 25PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$281.68/each

Specifications

Dimensions

  • ISO Grade
    6
  • Size
    3X-Large
  • Weight
    1.60 oz

Details

  • Ankle Style
    Elastic
  • Closure Type
    Zipper
  • Color
    Blue
  • Cuff Style
    Elastic
  • Garment Style
    Coveralls
  • Garment Type
    Chemical Resistant
  • Material
    SMS
  • Product Type
    Disposable Coveralls
  • Seam Type
    Serged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)