Motion
68994169

PRO-SAFE
68994169

Pack of 25 Size M SMS Chemical Resistant Coveralls;White, Zipper Closure, Elastic Cuffs, Elastic Ankles, Serged Seams, ISO Class 6
MI ITEM #06303666
MFR #68994169
Price$79.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
68994169

Pack of 25 Size M SMS Chemical Resistant Coveralls;White, Zipper Closure, Elastic Cuffs, Elastic Ankles, Serged Seams, ISO Class 6
MI ITEM #06303666
MFR #68994169

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$79.15/each

Specifications

Dimensions

  • ISO Grade
    6
  • Size
    Medium
  • Weight
    1.60 oz

Details

  • Ankle Style
    Elastic
  • Closure Type
    Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Garment Style
    Coveralls
  • Garment Type
    Chemical Resistant
  • Material
    SMS
  • Product Type
    Disposable Coveralls
  • Seam Type
    Serged

Overview

Mfr description
KMCVLSMSBMD ELSTC WRST WHT MED25PK ZIP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought