Motion
54199351

PRO-SAFE
54199351

150 Pairs Size L, Polypropylene, Standard Shoe Covers;Blue, Non-Chemical Resistant & Water Resistant
Mi Item #06303691
MFR #54199351
Price$33.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
54199351

150 Pairs Size L, Polypropylene, Standard Shoe Covers;Blue, Non-Chemical Resistant & Water Resistant
Mi Item #06303691
MFR #54199351

Mfr description
KMSCNWIBLUE POLY BLUE LRG 150PR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.08/each

Specifications

Dimensions

  • ISO Grade
    NonCleanroom
  • Size
    Large

Details

  • Closure Type
    Elastic
  • Color
    Blue
  • Footwear Style
    NonChemical Resistant;Water Resistant
  • Footwear Type
    Shoe Cover
  • Material
    Polypropylene
  • Protection Features Applications
    NonSkid
  • PSC Code
    6532
  • Sole Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)