Motion
06386221

PRO-SAFE
06386221

Polypropylene Ratchet Adjusted Headgear;Black
Mi Item #06303696
MFR #06386221
Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06386221

Polypropylene Ratchet Adjusted Headgear;Black
Mi Item #06303696
MFR #06386221

Mfr description
SO820 RATCHET STYLE BLACK PRO-SAFE
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.78/each

Specifications

Details

  • Adjustment
    Ratchet
  • Color
    Black
  • Material
    Polypropylene
  • MSC Item Number
    06386221
  • PSC Code
    4240
  • Type
    Ratchet Style Headgear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)