Motion
56602022

PRO-SAFE
56602022

Size Universal, Clear Polycarbonate Uncoated Lens, Safety Goggles Direct Vent, Green Plastic Frame
Mi Item #06303699
MFR #56602022
Price$3.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
56602022

Size Universal, Clear Polycarbonate Uncoated Lens, Safety Goggles Direct Vent, Green Plastic Frame
Mi Item #06303699
MFR #56602022

Mfr description
S0736 GRN W/CLR CHEM SPLASH VENTILATED
  • Direct vent goggles provide excellent circulation around the eyes to prevent fogging and protect the eyes from impact and particulates
  • They are not to be used where the chance of chemical splash can occur
  • Safety goggles are used to provide clear vision and protect the eyes.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.95/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Frame Color
    Green
  • Frame Material
    Plastic
  • Lens Coating
    Uncoated
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Over the Glass
    No
  • Protection Type
    Chemical Splash
  • PSC Code
    4240
  • Type
    Safety Goggles
  • Ventilation
    Direct Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)