Motion
06386296

PRO-SAFE
06386296

Size Universal, Green Welding Goggles Green Frame
MI ITEM #06303700
MFR #06386296
Price$7.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06386296

Size Universal, Green Welding Goggles Green Frame
MI ITEM #06303700
MFR #06386296

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.38/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Frame Color
    Green
  • Lens Color
    Green
  • Lens Shade
    5.0
  • Over the Glass
    No
  • PSC Code
    4240
  • Type
    Welding Goggles
  • Welding Goggle Style
    Lift Front Round/Oval

Overview

Mfr description
SO743 GRN W/SHADE 5 RND LIFT WELDING
  • Welding goggles are used to protect the eyes from heat and flying debris
  • These are typically used for light gas and arc welding applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought