Motion
06386338

PRO-SAFE
06386338

Size Universal, Green Welding Goggles Black Frame
Mi Item #06303701
MFR #06386338
Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06386338

Size Universal, Green Welding Goggles Black Frame
Mi Item #06303701
MFR #06386338

Mfr description
SO747 BLK W/SHADE5 RND FIXED WELDING
  • Welding goggles are used to protect the eyes from heat and flying debris
  • These are typically used for light gas and arc welding applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.28/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Frame Color
    Black
  • Lens Color
    Green
  • Lens Shade
    5.0
  • Over the Glass
    No
  • PSC Code
    4240
  • Type
    Welding Goggles
  • Welding Goggle Style
    Fixed Front Round/Oval
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)