Motion
02101509

PRO-SAFE
02101509

Three Position Black & Red PVC Leather Cushion Earmuffs;15 NRR Rating, Adjustable Headband
Mi Item #06303703
MFR #02101509
Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02101509

Three Position Black & Red PVC Leather Cushion Earmuffs;15 NRR Rating, Adjustable Headband
Mi Item #06303703
MFR #02101509

Mfr description
S0697 NRR27 BLK W/RED CUP PRO-SAFE ADJ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.28/each

Specifications

Details

  • Adjustable Headband
    Yes
  • ANSI Spec
    S3.19-1974
  • Band Position
    Three Position
  • Cup Color
    Black/Red
  • Cup Material
    Plastic
  • Cushion Material
    PVC Leather
  • Cushioned Or Padded Headband
    No
  • Features
    Adjustable Headband
  • Folding
    No
  • Multi-Position NRR
    15 (Behind Neck) dB;15 (Over Head) dB;15 (Under Chin) dB
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)