Motion
02101566

PRO-SAFE
02101566

Three Position Black & Red PVC Leather Cushion Earmuffs;14 NRR Rating, Adjustable Headband
MI ITEM #06303704
MFR #02101566
List Price$6.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
02101566

Three Position Black & Red PVC Leather Cushion Earmuffs;14 NRR Rating, Adjustable Headband
MI ITEM #06303704
MFR #02101566

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.03/each for your price

Overview

Mfr description
S0703 NRR19 RED W/BLK CUP PRO-SAFE ADJ

Specifications

  • Band Position
    Three Position
  • Cup Color
    Black/Red
  • Cup Material
    High-Impact Polystyrene
  • Cushion Material
    PVC Leather
  • ANSI Spec
    S3.19-1974
  • Features
    Adjustable Headband
  • Folding
    No
  • Cushioned Or Padded Headband
    No
  • Multi-Position NRR
    14 (Behind Neck) dB;14 (Over Head) dB;14 (Under Chin) dB
  • Adjustable Headband
    Yes
  • PSC Code
    4240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text