Motion
09212689

PRO-SAFE
09212689

Thermoplastic Black Pinlock Adjustment, Face Shield & Headgear Set;13-1/2" Wide x 8" High x 0.04" Thick, Uncoated, Clear Window
Mi Item #06303705
MFR #09212689
Price$14.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
09212689

Thermoplastic Black Pinlock Adjustment, Face Shield & Headgear Set;13-1/2" Wide x 8" High x 0.04" Thick, Uncoated, Clear Window
Mi Item #06303705
MFR #09212689

Mfr description
SO798 PINLOCK COMPLETE BLACK PRO-SAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.93/each

Specifications

Dimensions

  • Window Height
    8 in
  • Window Thickness
    0.0400 in
  • Window Width
    13-1/2 in

Details

  • Approval Listing Regulations
    CSA Z94.3
  • Headgear Adjustment
    Pinlock
  • Headgear Color
    Black
  • Headgear Material
    Thermoplastic
  • Headgear Type
    Headgear
  • Lens Shade
    None
  • Product Types
    Face Shield & Headgear
  • PSC Code
    4240
  • Window Coating
    Uncoated
  • Window Color
    Clear
  • Window Material
    Polycarbonate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)