Motion
09212747

PRO-SAFE
09212747

Thermoplastic Yellow Ratchet Adjustment, Face Shield & Headgear Set;12" Wide x 8" High x 0.04" Thick, Uncoated, Clear Window
Mi Item #06303706
MFR #09212747
Price$22.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
09212747

Thermoplastic Yellow Ratchet Adjustment, Face Shield & Headgear Set;12" Wide x 8" High x 0.04" Thick, Uncoated, Clear Window
Mi Item #06303706
MFR #09212747

Mfr description
SO804 RATCHET COMPLETE YLW PRO-SAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.55/each

Specifications

Dimensions

  • Window Height
    8 in
  • Window Thickness
    0.0400 in
  • Window Width
    12 in

Details

  • Approval Listing Regulations
    CSA Z94.3
  • Headgear Adjustment
    Ratchet
  • Headgear Color
    Yellow
  • Headgear Material
    Thermoplastic
  • Headgear Type
    Headgear
  • Lens Shade
    None
  • Product Types
    Face Shield & Headgear
  • PSC Code
    4240
  • Window Coating
    Uncoated
  • Window Color
    Clear
  • Window Material
    Polycarbonate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)