Motion
62153820

PRO-SAFE
62153820

1-1/4" Pipe, Malleable Iron Straight Coupling Pipe Rail Fitting Galvanized Finish
Mi Item #06303711
MFR #62153820
Price$24.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62153820

1-1/4" Pipe, Malleable Iron Straight Coupling Pipe Rail Fitting Galvanized Finish
Mi Item #06303711
MFR #62153820

Mfr description
CVB0610-8 1-1/4" ST. COUPLING PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.23/each

Specifications

Dimensions

  • Pipe Size
    1-1/4 in

Details

  • Finish Coating
    Galvanized
  • Material
    Malleable Iron
  • Type
    Straight Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)