Motion
62153879

PRO-SAFE
62153879

3/4" Pipe, 90° Elbow, Malleable Iron Elbow Pipe Rail Fitting Galvanized Finish
MI ITEM #06303712
MFR #62153879
List Price$15.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62153879

3/4" Pipe, 90° Elbow, Malleable Iron Elbow Pipe Rail Fitting Galvanized Finish
MI ITEM #06303712
MFR #62153879

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.08/each for your price

Overview

Mfr description
CVB0610-16 3/4" 90 ELBOW PROSAFE SLIP

Specifications

  • Type
    Elbow
  • Material
    Malleable Iron
  • Elbow Type
    90° Elbow
  • Finish Coating
    Galvanized
  • Pipe Size
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought