Motion
62153895

PRO-SAFE
62153895

1-1/4" Pipe, 90° Elbow, Malleable Iron Elbow Pipe Rail Fitting Galvanized Finish
MI ITEM #06303714
MFR #62153895
Price$28.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62153895

1-1/4" Pipe, 90° Elbow, Malleable Iron Elbow Pipe Rail Fitting Galvanized Finish
MI ITEM #06303714
MFR #62153895

Mfr description
CVB0610-18 1-1/4" 90 ELBOW PROSAFE SLIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.25/each

Specifications

Dimensions

  • Pipe Size
    1-1/4 in

Details

  • Elbow Type
    90° Elbow
  • Finish Coating
    Galvanized
  • Material
    Malleable Iron
  • Type
    Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)