Motion
62153903

PRO-SAFE
62153903

1-1/2" Pipe, 90° Elbow, Malleable Iron Elbow Pipe Rail Fitting Galvanized Finish
Mi Item #06303715
MFR #62153903
Price$30.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62153903

1-1/2" Pipe, 90° Elbow, Malleable Iron Elbow Pipe Rail Fitting Galvanized Finish
Mi Item #06303715
MFR #62153903

Mfr description
CVB0610-19 1-1/2" 90 ELBOW PROSAFE SLIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.75/each

Specifications

Dimensions

  • Pipe Size
    1-1/2 in

Details

  • Elbow Type
    90° Elbow
  • Finish Coating
    Galvanized
  • Material
    Malleable Iron
  • Type
    Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)