Motion
62153911

PRO-SAFE
62153911

3/4" Pipe, 90° Side Outlet Elbow, Malleable Iron Elbow Pipe Rail Fitting Galvanized Finish
MI ITEM #06303716
MFR #62153911
List Price$21.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62153911

3/4" Pipe, 90° Side Outlet Elbow, Malleable Iron Elbow Pipe Rail Fitting Galvanized Finish
MI ITEM #06303716
MFR #62153911

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.83/each for your price

Overview

Mfr description
CVB0610-26 3/4" SIDE OUT ELBOW PROSAFE

Specifications

  • Type
    Elbow
  • Material
    Malleable Iron
  • Elbow Type
    90° Side Outlet Elbow
  • Finish Coating
    Galvanized
  • Pipe Size
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought