1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
62153929
1" Pipe, 90° Side Outlet Elbow, Malleable Iron Elbow Pipe Rail Fitting Galvanized Finish
Mi Item #
06303717
MFR #
62153929
Price
$24.23
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Workplace
Safety Guarding
PRO-SAFE 62153929
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
62153929
1" Pipe, 90° Side Outlet Elbow, Malleable Iron Elbow Pipe Rail Fitting Galvanized Finish
Mi Item #
06303717
MFR #
62153929
Mfr description
CVB0610-27 1" SIDE OUT ELBOW PROSAFE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$24
.23
/each
Add to Cart
Specifications
Dimensions
Pipe Size
1 in
Details
Elbow Type
90° Side Outlet Elbow
Finish Coating
Galvanized
Material
Malleable Iron
Type
Elbow
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items