Motion
62153937

PRO-SAFE
62153937

1-1/4" Pipe, 90° Side Outlet Elbow, Malleable Iron Elbow Pipe Rail Fitting Galvanized Finish
MI ITEM #06303718
MFR #62153937
Price$38.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62153937

1-1/4" Pipe, 90° Side Outlet Elbow, Malleable Iron Elbow Pipe Rail Fitting Galvanized Finish
MI ITEM #06303718
MFR #62153937

Mfr description
CVB0610-28 1-1/4" SIDE OUT ELBOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.13/each

Specifications

Dimensions

  • Pipe Size
    1-1/4 in

Details

  • Elbow Type
    90° Side Outlet Elbow
  • Finish Coating
    Galvanized
  • Material
    Malleable Iron
  • Type
    Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)