Motion
62153945

PRO-SAFE
62153945

1-1/2" Pipe, 90° Side Outlet Elbow, Malleable Iron Elbow Pipe Rail Fitting Galvanized Finish
MI ITEM #06303719
MFR #62153945
Price$40.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62153945

1-1/2" Pipe, 90° Side Outlet Elbow, Malleable Iron Elbow Pipe Rail Fitting Galvanized Finish
MI ITEM #06303719
MFR #62153945

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.83/each

Specifications

Dimensions

  • Pipe Size
    1-1/2 in

Details

  • Elbow Type
    90° Side Outlet Elbow
  • Finish Coating
    Galvanized
  • Material
    Malleable Iron
  • Type
    Elbow

Overview

Mfr description
CVB0610-29 1-1/2" SIDE OUT ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought