Motion
62153952

PRO-SAFE
62153952

3/4" Pipe, Two Socket Tee, Malleable Iron Tee Pipe Rail Fitting Galvanized Finish
MI ITEM #06303720
MFR #62153952
List Price$16.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62153952

3/4" Pipe, Two Socket Tee, Malleable Iron Tee Pipe Rail Fitting Galvanized Finish
MI ITEM #06303720
MFR #62153952

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.88/each for your price

Overview

Mfr description
CVB0610-36 3/4" 90 2 SOCK TEE PROSAFE

Specifications

  • Type
    Tee
  • Material
    Malleable Iron
  • Finish Coating
    Galvanized
  • Pipe Size
    3/4 in
  • Tee Type
    Two Socket Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought