Motion
62153986

PRO-SAFE
62153986

1-1/2" Pipe, Two Socket Tee, Malleable Iron Tee Pipe Rail Fitting Galvanized Finish
Mi Item #06303723
MFR #62153986
Price$38.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62153986

1-1/2" Pipe, Two Socket Tee, Malleable Iron Tee Pipe Rail Fitting Galvanized Finish
Mi Item #06303723
MFR #62153986

Mfr description
CVB0610-39 1-1/2" 90 2 SOCK TEE PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.80/each

Specifications

Dimensions

  • Pipe Size
    1-1/2 in

Details

  • Finish Coating
    Galvanized
  • Material
    Malleable Iron
  • Tee Type
    Two Socket Tee
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)