Motion
62154042

PRO-SAFE
62154042

1-1/4" Pipe, Side Outlet Tee, Malleable Iron Tee Pipe Rail Fitting Galvanized Finish
MI ITEM #06303724
MFR #62154042
Price$44.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62154042

1-1/4" Pipe, Side Outlet Tee, Malleable Iron Tee Pipe Rail Fitting Galvanized Finish
MI ITEM #06303724
MFR #62154042

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.50/each

Specifications

Dimensions

  • Pipe Size
    1-1/4 in

Details

  • Finish Coating
    Galvanized
  • Material
    Malleable Iron
  • Tee Type
    Side Outlet Tee
  • Type
    Tee

Overview

Mfr description
CVB0610-58 1-1/4" SIDE OUTLET TEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought