Motion
62154059

PRO-SAFE
62154059

1-1/2" Pipe, Side Outlet Tee, Malleable Iron Tee Pipe Rail Fitting Galvanized Finish
MI ITEM #06303725
MFR #62154059
List Price$23.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62154059

1-1/2" Pipe, Side Outlet Tee, Malleable Iron Tee Pipe Rail Fitting Galvanized Finish
MI ITEM #06303725
MFR #62154059

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.40/each for your price

Overview

Mfr description
CVB0610-59 1-1/2" SIDE OUTLET TEE

Specifications

  • Type
    Tee
  • Material
    Malleable Iron
  • Finish Coating
    Galvanized
  • Pipe Size
    1-1/2 in
  • Tee Type
    Side Outlet Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought