Motion
62154125

PRO-SAFE
62154125

1-1/4" Pipe, Crossover, Malleable Iron Cross Pipe Rail Fitting Galvanized Finish
MI ITEM #06303728
MFR #62154125
List Price$26.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62154125

1-1/4" Pipe, Crossover, Malleable Iron Cross Pipe Rail Fitting Galvanized Finish
MI ITEM #06303728
MFR #62154125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.75/each for your price

Overview

Mfr description
CVB0610-68 1-1/4" CROSSOVER PROSAFE

Specifications

  • Type
    Cross
  • Material
    Malleable Iron
  • Cross Type
    Crossover
  • Finish Coating
    Galvanized
  • Pipe Size
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought