Motion
62154133

PRO-SAFE
62154133

1-1/2" Pipe, Crossover, Malleable Iron Cross Pipe Rail Fitting Galvanized Finish
Mi Item #06303729
MFR #62154133
Price$26.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62154133

1-1/2" Pipe, Crossover, Malleable Iron Cross Pipe Rail Fitting Galvanized Finish
Mi Item #06303729
MFR #62154133

Mfr description
CVB0610-69 1-1/2" CROSSOVER PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.00/each

Specifications

Dimensions

  • Pipe Size
    1-1/2 in

Details

  • Cross Type
    Crossover
  • Finish Coating
    Galvanized
  • Material
    Malleable Iron
  • Type
    Cross
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)