Motion
62154182

PRO-SAFE
62154182

3/4" Pipe, Malleable Iron Swivel Socket Pipe Rail Fitting Galvanized Finish
MI ITEM #06303730
MFR #62154182
List Price$23.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62154182

3/4" Pipe, Malleable Iron Swivel Socket Pipe Rail Fitting Galvanized Finish
MI ITEM #06303730
MFR #62154182

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.80/each for your price

Overview

Mfr description
CVB0610-81 3/4" SGLE SOCK SWIVEL

Specifications

  • Type
    Swivel Socket
  • Material
    Malleable Iron
  • Finish Coating
    Galvanized
  • Pipe Size
    3/4 in
  • Swivel Socket Type
    Single Swivel Socket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought