Motion
62154208

PRO-SAFE
62154208

1-1/4" Pipe, Malleable Iron Swivel Socket Pipe Rail Fitting Galvanized Finish
Mi Item #06303732
MFR #62154208
Price$33.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62154208

1-1/4" Pipe, Malleable Iron Swivel Socket Pipe Rail Fitting Galvanized Finish
Mi Item #06303732
MFR #62154208

Mfr description
CVB0610-83 1-1/4" SGL SOC SWIVEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.70/each

Specifications

Dimensions

  • Pipe Size
    1-1/4 in

Details

  • Finish Coating
    Galvanized
  • Material
    Malleable Iron
  • Swivel Socket Type
    Single Swivel Socket
  • Type
    Swivel Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)