Motion
62154216

PRO-SAFE
62154216

1-1/2" Pipe, Malleable Iron Swivel Socket Pipe Rail Fitting Galvanized Finish
MI ITEM #06303733
MFR #62154216
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62154216

1-1/2" Pipe, Malleable Iron Swivel Socket Pipe Rail Fitting Galvanized Finish
MI ITEM #06303733
MFR #62154216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CVB0610-84 1-1/2" SGL SOCK SWIVEL

Specifications

  • Type
    Swivel Socket
  • Material
    Malleable Iron
  • Finish Coating
    Galvanized
  • Pipe Size
    1-1/2 in
  • Swivel Socket Type
    Single Swivel Socket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought