Motion
62154224

PRO-SAFE
62154224

3/4" Pipe, Medium Flange, Malleable Iron Flange Pipe Rail Fitting Galvanized Finish
MI ITEM #06303734
MFR #62154224
Price$16.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62154224

3/4" Pipe, Medium Flange, Malleable Iron Flange Pipe Rail Fitting Galvanized Finish
MI ITEM #06303734
MFR #62154224

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.10/each

Specifications

Dimensions

  • Pipe Size
    3/4 in

Details

  • Finish Coating
    Galvanized
  • Flange Type
    Medium Flange
  • Material
    Malleable Iron
  • Type
    Flange

Overview

Mfr description
CVB0610-86 3/4" MED FLANGE PROSAFE SLIP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought