Motion
62154240

PRO-SAFE
62154240

1-1/4" Pipe, Medium Flange, Malleable Iron Flange Pipe Rail Fitting Galvanized Finish
Mi Item #06303736
MFR #62154240
Price$26.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62154240

1-1/4" Pipe, Medium Flange, Malleable Iron Flange Pipe Rail Fitting Galvanized Finish
Mi Item #06303736
MFR #62154240

Mfr description
CVB0610-88 1-1/4" MED FLANGE PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.93/each

Specifications

Dimensions

  • Pipe Size
    1-1/4 in

Details

  • Finish Coating
    Galvanized
  • Flange Type
    Medium Flange
  • Material
    Malleable Iron
  • Type
    Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)