Motion
62154257

PRO-SAFE
62154257

1-1/2" Pipe, Medium Flange, Malleable Iron Flange Pipe Rail Fitting Galvanized Finish
Mi Item #06303737
MFR #62154257
Price$40.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62154257

1-1/2" Pipe, Medium Flange, Malleable Iron Flange Pipe Rail Fitting Galvanized Finish
Mi Item #06303737
MFR #62154257

Mfr description
CVB0610-89 1-1/2" MED FLANGE PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.43/each

Specifications

Dimensions

  • Pipe Size
    1-1/2 in

Details

  • Finish Coating
    Galvanized
  • Flange Type
    Medium Flange
  • Material
    Malleable Iron
  • Type
    Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)