Motion
62154281

PRO-SAFE
62154281

1-1/2" Pipe, Wall Mount Flange, Malleable Iron Flange Pipe Rail Fitting Galvanized Finish
Mi Item #06303739
MFR #62154281
Price$65.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62154281

1-1/2" Pipe, Wall Mount Flange, Malleable Iron Flange Pipe Rail Fitting Galvanized Finish
Mi Item #06303739
MFR #62154281

Mfr description
CVB0610-94 1-1/2" WALL FLANGE PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.88/each

Specifications

Dimensions

  • Pipe Size
    1-1/2 in

Details

  • Finish Coating
    Galvanized
  • Flange Type
    Wall Mount Flange
  • Material
    Malleable Iron
  • Type
    Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)