Motion
62154315

PRO-SAFE
62154315

1-1/4" Pipe, Railing Flange, Malleable Iron Flange Pipe Rail Fitting Galvanized Finish
Mi Item #06303742
MFR #62154315
Price$53.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62154315

1-1/4" Pipe, Railing Flange, Malleable Iron Flange Pipe Rail Fitting Galvanized Finish
Mi Item #06303742
MFR #62154315

Mfr description
CVB0610-98 1-1/4" RAIL STD FLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.18/each

Specifications

Dimensions

  • Pipe Size
    1-1/4 in

Details

  • Finish Coating
    Galvanized
  • Flange Type
    Railing Flange
  • Material
    Malleable Iron
  • Type
    Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)