Motion
62154323

PRO-SAFE
62154323

1-1/2" Pipe, Railing Flange, Malleable Iron Flange Pipe Rail Fitting Galvanized Finish
MI ITEM #06303743
MFR #62154323
Price$57.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62154323

1-1/2" Pipe, Railing Flange, Malleable Iron Flange Pipe Rail Fitting Galvanized Finish
MI ITEM #06303743
MFR #62154323

Mfr description
CVB0610-99 1-1/2" RAIL STD FLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.98/each

Specifications

Dimensions

  • Pipe Size
    1-1/2 in

Details

  • Finish Coating
    Galvanized
  • Flange Type
    Railing Flange
  • Material
    Malleable Iron
  • Type
    Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)