Motion
07138738

PRO-SAFE
07138738

6 Inch Max Chuck Size, 3.9 Inch Center Height, Lathe Guard - 6 Inch Lathe Size, 8 Inch Long, 6 Inch Wide
Mi Item #06303744
MFR #07138738
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
07138738

6 Inch Max Chuck Size, 3.9 Inch Center Height, Lathe Guard - 6 Inch Lathe Size, 8 Inch Long, 6 Inch Wide
Mi Item #06303744
MFR #07138738

Mfr description
CMA6000 6"LEXAN AND UNDER LATHE GUARDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Height
    3.9000 in
  • Maximum Chuck Size
    6 in
  • Minimum Lathe Size
    6 in
  • Shield Height
    4 in
  • Shield Length
    8 in
  • Shield Width
    6 in

Details

  • Shield Material
    Lexan
  • Type
    Lathe Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)