Motion
07138746

PRO-SAFE
07138746

6 to 12 Inch Chuck Size, 6 Inch Center Height, Lathe Guard - 6 Inch Lathe Size, 12 Inch Long, 6 Inch Wide
Mi Item #06303746
MFR #07138746
Price$222.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
07138746

6 to 12 Inch Chuck Size, 6 Inch Center Height, Lathe Guard - 6 Inch Lathe Size, 12 Inch Long, 6 Inch Wide
Mi Item #06303746
MFR #07138746

Mfr description
CMA6001 6-12" LEXAN LATHE GUARDS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$222.35/each

Specifications

Dimensions

  • Center Height
    6.0000 in
  • Maximum Chuck Size
    12 in
  • Maximum Lathe Size
    12 in
  • Minimum Chuck Size
    6 in
  • Minimum Lathe Size
    6 in
  • Shield Height
    6 in
  • Shield Length
    12 in
  • Shield Width
    6 in

Details

  • Shield Material
    Lexan
  • Type
    Lathe Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)